PLATEWHEEL SPROCKET PILOT BORE 10B-1 SIMPLEX BS 5/8X3/8 INCH 14 TEETH
Platewheel sprocket
See technical informationReferences
Fenner:5/8S-14T-PWH-FEN
Rubix:406A0131
Manufacturer :027C0014


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 14 |
Product details : PLATEWHEEL SPROCKET PILOT BORE 10B-1 SIMPLEX BS 5/8X3/8 INCH 14 TEETH
Platewheel 10B-1 Z=14 pilot bored 10mm
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 14 |
| ISO code | 10b-1 |
| Pitch diameter | 71.34 mm |
| Outer diameter | 78 mm |
| Material | c45 steel |
| Total width | 9.1 mm |
| Drilling diameter | 12 mm |
| Hub diameter | 52 mm |
| Chain | roller chain 10b-1 (standard bs / iso 606, 5/8' x 3/8') |
Show UNSPSC/ECL@SS
£ 7.54 excl. VAT
/ Each
£ 9.05 incl. VAT
- Delivery usually within ( 2 ) days