MECALINE D06B1021 06B 21 TOOTH BS PLATEWHEEL
Platewheel Simplex
See technical informationSee documentsReferences
Mecaline:D06B1021
Rubix:45036251
EAN:3660338310492


Technical specifications
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 21 |
Documents
Product details : MECALINE D06B1021 06B 21 TOOTH BS PLATEWHEEL
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 06B1 Simplex - 21 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 21 |
| ISO code | 06b-1 |
| Pitch diameter | 63.91 mm |
| Outer diameter | 68 mm |
| Material | c45 steel |
| Total width | 25.6 mm |
| Drilling diameter | 10 mm |
| Hub diameter | 10 mm |
| Chain | 06b-1 |
Show UNSPSC/ECL@SS
£ 1.70 excl. VAT
/ Each
£ 2.04 incl. VAT
- In stock: Next day delivery