MECALINE 878202 D10B2125 PWH5DR125 BS PLATE WHEEL-
Platewheel Duplex
See technical informationSee documentsReferences
Mecaline:D10B2125
Rubix:254A8522
EAN:3660338317781


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 25 |
Documents
Product details : MECALINE 878202 D10B2125 PWH5DR125 BS PLATE WHEEL-
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 10B2 Duplex - 125 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 25 |
| ISO code | 10b-2 |
| Pitch diameter | 631.71 mm |
| Outer diameter | 639.7 mm |
| Material | c45 steel |
| Total width | 25.5 mm |
| Drilling diameter | 30 mm |
| Hub diameter | 30 mm |
| Chain | 10b-2 |
Show UNSPSC/ECL@SS
£ 215.86 excl. VAT
/ Each
£ 259.03 incl. VAT
- Usually arrives within 14 working days