MECALINE 878278 D12B1018 PWH6SR18 BS PLATE WHEEL-
Platewheel Simplex
See technical informationSee documentsReferences
Mecaline:D12B1018
Rubix:254A8598
EAN:3660338318542


Technical specifications
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 18 |
Documents
Product details : MECALINE 878278 D12B1018 PWH6SR18 BS PLATE WHEEL-
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 12B1 Simplex - 18 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 18 |
| ISO code | 12b-1 |
| Pitch diameter | 109.71 mm |
| Outer diameter | 118 mm |
| Material | c45 steel |
| Total width | 11.1 mm |
| Drilling diameter | 19 mm |
| Hub diameter | 14 mm |
| Chain | 12b-1 |
Show UNSPSC/ECL@SS
£ 4.58 excl. VAT
/ Each
£ 5.50 incl. VAT
- Usually arrives within 14 working days