MECALINE 878382 D12B2054 PWH6DR54 BS PLATE WHEEL-
Platewheel Duplex
See technical informationSee documentsReferences
Mecaline:D12B2054
Rubix:254A8701
EAN:3660338319587

Documents
Product details : MECALINE 878382 D12B2054 PWH6DR54 BS PLATE WHEEL-
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 12B2 Duplex - 54 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 54 |
| ISO code | 12b-2 |
| Pitch diameter | 327.64 mm |
| Outer diameter | 336.6 mm |
| Material | c45 steel |
| Total width | 30.3 mm |
| Drilling diameter | 25 mm |
| Hub diameter | 25 mm |
| Chain | 12b-2 |
Show UNSPSC/ECL@SS
£ 69.53 excl. VAT
/ Each
£ 83.44 incl. VAT
- Usually arrives within 14 working days
