MECALINE 878563 D16B2027 PWH8DR27 BS PLATE WHEEL-
Platewheel Duplex
See technical informationSee documentsReferences
Mecaline:D16B2027
Rubix:254A8884
EAN:3660338321399

Documents
Product details : MECALINE 878563 D16B2027 PWH8DR27 BS PLATE WHEEL-
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 16B2 Duplex - 27 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 27 |
| ISO code | 16b-2 |
| Pitch diameter | 218.79 mm |
| Outer diameter | 229.6 mm |
| Material | c45 steel |
| Total width | 47.7 mm |
| Drilling diameter | 25 mm |
| Hub diameter | 25 mm |
| Chain | 16b-2 |
Show UNSPSC/ECL@SS
£ 49.14 excl. VAT
/ Each
£ 58.97 incl. VAT
- Usually arrives within 14 working days
