MECALINE 878573 D16B2037 PWH8DR37 BS PLATE WHEEL-

Platewheel Duplex

See technical informationSee documents
References
Mecaline:D16B2037
Rubix:254A8894
EAN:3660338321498
brand logo
Technical specifications
Chain pitch25.4 mm
Profileduplex (2)
Number of teeth37
See all Specifications
Documents

Product details : MECALINE 878573 D16B2037 PWH8DR37 BS PLATE WHEEL-


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 16B2 Duplex - 37 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch25.4 mm
Profileduplex (2)
Number of teeth37
ISO code16b-2
Pitch diameter299.51 mm
Outer diameter312.6 mm
Materialc45 steel
Total width47.7 mm
Drilling diameter25 mm
Hub diameter25 mm
Chain16b-2
Show UNSPSC/ECL@SS
£ 94.61 excl. VAT
/ Each
£ 113.53 incl. VAT
  • Usually arrives within 14 working days