MECALINE 877495 D06B1045 PWH3SR45 BS PLATE WHEEL-
Platewheel Simplex
See technical informationSee documentsReferences
Mecaline:D06B1045
Rubix:254A8026
EAN:3660338310713


Technical specifications
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 45 |
Documents
Product details : MECALINE 877495 D06B1045 PWH3SR45 BS PLATE WHEEL-
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 06B1 Simplex - 45 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 45 |
| ISO code | 06b-1 |
| Pitch diameter | 136.54 mm |
| Outer diameter | 140.7 mm |
| Material | c45 steel |
| Total width | 5.3 mm |
| Drilling diameter | 16 mm |
| Hub diameter | 16 mm |
| Chain | 06b-1 |
Show UNSPSC/ECL@SS
£ 3.64 excl. VAT
/ Each
£ 4.37 incl. VAT
- Usually arrives within 14 working days