MECALINE 879121 D32B1040 PWH16SR40 BS PLATE WHEEL-
Platewheel Simplex
See technical informationSee documentsReferences
Mecaline:D32B1040
Rubix:254A9442
EAN:3660338326974

Documents
Product details : MECALINE 879121 D32B1040 PWH16SR40 BS PLATE WHEEL-
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 32B1 Simplex - 40 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 50.8 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 40 |
| ISO code | 32b-1 |
| Pitch diameter | 647.47 mm |
| Outer diameter | 670.3 mm |
| Material | c45 steel |
| Total width | 29.4 mm |
| Drilling diameter | 40 mm |
| Hub diameter | 40 mm |
| Chain | 32b-1 |
Show UNSPSC/ECL@SS
£ 260.89 excl. VAT
/ Each
£ 313.07 incl. VAT
- Usually arrives within 14 working days
