MECALINE 878090 D10B1037 PWH5SR37 BS PLATE WHEEL-
Platewheel Simplex
See technical informationSee documentsReferences
Mecaline:D10B1037
Rubix:254A8411
EAN:3660338316661


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 37 |
Documents
Product details : MECALINE 878090 D10B1037 PWH5SR37 BS PLATE WHEEL-
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 10B1 Simplex - 37 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 37 |
| ISO code | 10b-1 |
| Pitch diameter | 187.2 mm |
| Outer diameter | 194.2 mm |
| Material | c45 steel |
| Total width | 9.1 mm |
| Drilling diameter | 20 mm |
| Hub diameter | 20 mm |
| Chain | 10b-1 |
Show UNSPSC/ECL@SS
£ 8.77 excl. VAT
/ Each
£ 10.52 incl. VAT
- Usually arrives within 14 working days