MECALINE 879017 D28B1060 PWH14SR60 BS PLATE WHEEL-
Platewheel Simplex
See technical informationSee documentsReferences
Mecaline:D28B1060
Rubix:254A9338
EAN:3660338325939


Technical specifications
| Chain pitch | 44.45 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 60 |
Documents
Product details : MECALINE 879017 D28B1060 PWH14SR60 BS PLATE WHEEL-
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 28B1 Simplex - 60 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 44.45 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 60 |
| ISO code | 28b-1 |
| Pitch diameter | 849.32 mm |
| Outer diameter | 869 mm |
| Material | c45 steel |
| Total width | 29.4 mm |
| Drilling diameter | 40 mm |
| Hub diameter | 30 mm |
| Chain | 28b-1 |
Show UNSPSC/ECL@SS
£ 471.21 excl. VAT
/ Each
£ 565.45 incl. VAT
- Usually arrives within 14 working days