MECALINE 878112 D10B1059 PWH5SR59 BS PLATE WHEEL-

Platewheel Simplex

See technical informationSee documents
References
Mecaline:D10B1059
Rubix:254A8433
EAN:3660338316883
brand logo
Technical specifications
Chain pitch15.875 mm
Profilesimplex (1)
Number of teeth59
See all Specifications
Documents

Product details : MECALINE 878112 D10B1059 PWH5SR59 BS PLATE WHEEL-


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 10B1 Simplex - 59 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch15.875 mm
Profilesimplex (1)
Number of teeth59
ISO code10b-1
Pitch diameter298.27 mm
Outer diameter305.7 mm
Materialc45 steel
Total width9.1 mm
Drilling diameter25 mm
Hub diameter25 mm
Chain10b-1
Show UNSPSC/ECL@SS
£ 27.20 excl. VAT
/ Each
£ 32.64 incl. VAT
  • Usually arrives within 14 working days