MECALINE D12B1038 12B 38 TOOTH BS PLATEWHEEL
Platewheel Simplex
See technical informationSee documentsReferences
Mecaline:D12B1038
Rubix:45036300
EAN:3660338318702


Technical specifications
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 38 |
Documents
Product details : MECALINE D12B1038 12B 38 TOOTH BS PLATEWHEEL
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 12B1 Simplex - 38 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 38 |
| ISO code | 12b-1 |
| Pitch diameter | 230.69 mm |
| Outer diameter | 239 mm |
| Material | c45 steel |
| Total width | 49.8 mm |
| Drilling diameter | 25 mm |
| Hub diameter | 25 mm |
| Chain | 12b-1 |
Show UNSPSC/ECL@SS
£ 15.62 excl. VAT
/ Each
£ 18.74 incl. VAT
- Usually arrives within 14 working days