MECALINE 878729 D20B1085 PWH10SR85 BS PLATE WHEEL-

Platewheel Simplex

See technical informationSee documents
References
Mecaline:D20B1085
Rubix:254A9050
EAN:3660338323058
brand logo
Technical specifications
Chain pitch31.75 mm
Profilesimplex (1)
Number of teeth85
See all Specifications
Documents

Product details : MECALINE 878729 D20B1085 PWH10SR85 BS PLATE WHEEL-


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 20B1 Simplex - 85 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch31.75 mm
Profilesimplex (1)
Number of teeth85
ISO code20b-1
Pitch diameter859.25 mm
Outer diameter874.4 mm
Materialc45 steel
Total width18.5 mm
Drilling diameter30 mm
Hub diameter30 mm
Chain20b-1
Show UNSPSC/ECL@SS
£ 329.54 excl. VAT
/ Each
£ 395.45 incl. VAT
  • Usually arrives within 14 working days