MECALINE 878953 D24B3023 PWH12TR23 BS PLATE WHEEL-

Platewheel Triplex

See technical informationSee documents
References
Mecaline:D24B3023
Rubix:254A9274
EAN:3660338325298
brand logo
Technical specifications
Chain pitch38.1 mm
Profiletriplex (3)
Number of teeth23
See all Specifications
Documents

Product details : MECALINE 878953 D24B3023 PWH12TR23 BS PLATE WHEEL-


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 24B3 Triplex - 23 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch38.1 mm
Profiletriplex (3)
Number of teeth23
ISO code24b-3
Pitch diameter279.8 mm
Outer diameter294.8 mm
Materialc45 steel
Total width120.3 mm
Drilling diameter30 mm
Hub diameter30 mm
Chain24b-3
Show UNSPSC/ECL@SS
£ 192.52 excl. VAT
/ Each
£ 231.02 incl. VAT
  • Usually arrives within 14 working days