MECALINE 878317 D12B1062 PWH6SR62 BS PLATE WHEEL-
Platewheel Simplex
See technical informationSee documentsReferences
Mecaline:D12B1062
Rubix:254A8636
EAN:3660338318931


Technical specifications
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 62 |
Documents
Product details : MECALINE 878317 D12B1062 PWH6SR62 BS PLATE WHEEL-
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 12B1 Simplex - 62 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 62 |
| ISO code | 12b-1 |
| Pitch diameter | 376.12 mm |
| Outer diameter | 385.1 mm |
| Material | c45 steel |
| Total width | 11.1 mm |
| Drilling diameter | 25 mm |
| Hub diameter | 25 mm |
| Chain | 12b-1 |
Show UNSPSC/ECL@SS
£ 40.06 excl. VAT
/ Each
£ 48.07 incl. VAT
- Usually arrives within 14 working days