MECALINE 878357 D12B2029 PWH6DR29 BS PLATE WHEEL-

Platewheel Duplex

See technical informationSee documents
References
Mecaline:D12B2029
Rubix:254A8676
EAN:3660338319334
brand logo
Technical specifications
Chain pitch19.05 mm
Profileduplex (2)
Number of teeth29
See all Specifications
Documents

Product details : MECALINE 878357 D12B2029 PWH6DR29 BS PLATE WHEEL-


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 12B2 Duplex - 29 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch19.05 mm
Profileduplex (2)
Number of teeth29
ISO code12b-2
Pitch diameter176.19 mm
Outer diameter184.1 mm
Materialc45 steel
Total width30.3 mm
Drilling diameter20 mm
Hub diameter20 mm
Chain12b-2
Show UNSPSC/ECL@SS
£ 20.23 excl. VAT
/ Each
£ 24.28 incl. VAT
  • Usually arrives within 14 working days