MECALINE 878532 D16B1075 PWH8SR75 BS PLATE WHEEL-
Platewheel Simplex
See technical informationSee documentsReferences
Mecaline:D16B1075
Rubix:254A8852
EAN:3660338321085

Documents
Product details : MECALINE 878532 D16B1075 PWH8SR75 BS PLATE WHEEL-
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 16B1 Simplex - 75 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 75 |
| ISO code | 16b-1 |
| Pitch diameter | 606.55 mm |
| Outer diameter | 619.7 mm |
| Material | c45 steel |
| Total width | 16.2 mm |
| Drilling diameter | 30 mm |
| Hub diameter | 30 mm |
| Chain | 16b-1 |
Show UNSPSC/ECL@SS
£ 135.93 excl. VAT
/ Each
£ 163.12 incl. VAT
- Usually arrives within 14 working days
