MECALINE 879002 D28B1029 PWH14SR29 BS PLATE WHEEL-

Platewheel Simplex

See technical informationSee documents
References
Mecaline:D28B1029
Rubix:254A9323
EAN:3660338325786
brand logo
Technical specifications
Chain pitch44.45 mm
Profilesimplex (1)
Number of teeth29
See all Specifications
Documents

Product details : MECALINE 879002 D28B1029 PWH14SR29 BS PLATE WHEEL-


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 28B1 Simplex - 29 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch44.45 mm
Profilesimplex (1)
Number of teeth29
ISO code28b-1
Pitch diameter411.12 mm
Outer diameter430 mm
Materialc45 steel
Total width29.4 mm
Drilling diameter30 mm
Hub diameter30 mm
Chain28b-1
Show UNSPSC/ECL@SS
£ 145.30 excl. VAT
/ Each
£ 174.36 incl. VAT
  • Usually arrives within 14 working days