MECALINE 878884 D24B1064 PWH12SR64 BS PLATE WHEEL-

Platewheel Simplex

See technical informationSee documents
References
Mecaline:D24B1064
Rubix:254A9205
EAN:3660338324604
brand logo
Technical specifications
Chain pitch38.1 mm
Profilesimplex (1)
Number of teeth64
See all Specifications
Documents

Product details : MECALINE 878884 D24B1064 PWH12SR64 BS PLATE WHEEL-


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 24B1 Simplex - 64 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch38.1 mm
Profilesimplex (1)
Number of teeth64
ISO code24b-1
Pitch diameter776.48 mm
Outer diameter791.3 mm
Materialc45 steel
Total width24.1 mm
Drilling diameter40 mm
Hub diameter40 mm
Chain24b-1
Show UNSPSC/ECL@SS
£ 449.59 excl. VAT
/ Each
£ 539.51 incl. VAT
  • Usually arrives within 14 working days