MECALINE 878894 D24B1095 PWH12SR95 BS PLATE WHEEL-
Platewheel Simplex
See technical informationSee documentsReferences
Mecaline:D24B1095
Rubix:254A9215
EAN:3660338324703

Documents
Product details : MECALINE 878894 D24B1095 PWH12SR95 BS PLATE WHEEL-
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 24B1 Simplex - 95 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 38.1 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 95 |
| ISO code | 24b-1 |
| Pitch diameter | 1152.33 mm |
| Outer diameter | 1167.3 mm |
| Material | c45 steel |
| Total width | 24.1 mm |
| Drilling diameter | 40 mm |
| Hub diameter | 40 mm |
| Chain | 24b-1 |
Show UNSPSC/ECL@SS
£ 722.66 excl. VAT
/ Each
£ 867.19 incl. VAT
- Usually arrives within 14 working days
