PLATEWHEEL SPROCKET PILOT BORE 08B-1 SIMPLEX BS 1/2X5/16 INCH 18 TEETH
Platewheel sprocket
See technical informationReferences
Fenner:1/2S-18T-PWH-FEN
Rubix:406A0057
Manufacturer :027B0018

Product details : PLATEWHEEL SPROCKET PILOT BORE 08B-1 SIMPLEX BS 1/2X5/16 INCH 18 TEETH
Platewheel 08B-1 Z=18 pilot bored 10mm
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 18 |
| ISO code | 08b-1 |
| Pitch diameter | 73.14 mm |
| Outer diameter | 77.8 mm |
| Material | c45 steel (1.0503) |
| Total width | 7.2 mm |
| Drilling diameter | 10 mm |
| Chain | bs 08b-1 |
Show UNSPSC/ECL@SS
£ 6.29 excl. VAT
/ Each
£ 7.55 incl. VAT
- Delivery usually within ( 2 ) days
