PLATEWHEEL SPROCKET PILOT BORE 16B-1 SIMPLEX BS 1 INCH 25 TEETH
Platewheel sprocket
See technical informationReferences
Fenner:1S-25T-PWH-FEN
Rubix:406A0225
Manufacturer :027E0025

Product details : PLATEWHEEL SPROCKET PILOT BORE 16B-1 SIMPLEX BS 1 INCH 25 TEETH
Platewheel 16B-1 Z=25 pilot bored 20mm
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 25 |
| ISO code | iso 606 |
| Pitch diameter | 202.66 mm |
| Outer diameter | 213.5 mm |
| Material | steel |
| Total width | 16.2 mm |
| Drilling diameter | 20 mm |
| Hub diameter | 110 mm |
| Chain | 16b-1 |
Show UNSPSC/ECL@SS
£ 57.46 excl. VAT
/ Each
£ 68.95 incl. VAT
- Delivery usually within ( 2 ) days
