MECALINE 878585 D16B2052 PWH8DR52 BS PLATE WHEEL-

Platewheel Duplex

See technical informationSee documents
References
Mecaline:D16B2052
Rubix:254A8906
EAN:3660338321610
brand logo
Technical specifications
Chain pitch25.4 mm
Profileduplex (2)
Number of teeth52
See all Specifications
Documents

Product details : MECALINE 878585 D16B2052 PWH8DR52 BS PLATE WHEEL-


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 16B2 Duplex - 52 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch25.4 mm
Profileduplex (2)
Number of teeth52
ISO code16b-2
Pitch diameter420.67 mm
Outer diameter433.6 mm
Materialc45 steel
Total width47.7 mm
Drilling diameter30 mm
Hub diameter30 mm
Chain16b-2
Show UNSPSC/ECL@SS
£ 174.72 excl. VAT
/ Each
£ 209.66 incl. VAT
  • Usually arrives within 14 working days