MECALINE 878345 D12B2017 PWH6DR17 BS PLATE WHEEL-

Platewheel Duplex

See technical informationSee documents
References
Mecaline:D12B2017
Rubix:254A8664
EAN:3660338319211
brand logo
Technical specifications
Chain pitch19.05 mm
Profileduplex (2)
Number of teeth17
See all Specifications
Documents

Product details : MECALINE 878345 D12B2017 PWH6DR17 BS PLATE WHEEL-


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 12B2 Duplex - 17 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch19.05 mm
Profileduplex (2)
Number of teeth17
ISO code12b-2
Pitch diameter103.67 mm
Outer diameter111.5 mm
Materialc45 steel
Total width30.3 mm
Drilling diameter16 mm
Hub diameter16 mm
Chain12b-2
Show UNSPSC/ECL@SS
£ 7.66 excl. VAT
/ Each
£ 9.19 incl. VAT
  • Usually arrives within 14 working days