Platewheel Triplex
Chain pitch | 31.75 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 39 |
Chain pitch | 31.75 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 39 |
ISO code | 20b-3 |
Pitch diameter | 394.59 mm |
Outer diameter | 409.7 mm |
Material | c45 steel |
Total width | 91 mm |
Crown circle diameter | 409.7 mm |
Drilling diameter | 30 mm |
Hub diameter | 30 mm |
Chain | 20b-3 |
Usually arrives within 14 working days