MECALINE 878942 D24B3012 PWH12TR12 BS PLATE WHEEL-
Platewheel Triplex
See technical informationSee documentsReferences
Mecaline:D24B3012
Rubix:254A9263
EAN:3660338325182



Documents
Product details : MECALINE 878942 D24B3012 PWH12TR12 BS PLATE WHEEL-
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 24B3 Triplex - 12 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 38.1 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 12 |
| ISO code | 24b-3 |
| Pitch diameter | 147.22 mm |
| Outer diameter | 162 mm |
| Material | c45 steel |
| Total width | 120.3 mm |
| Drilling diameter | 25 mm |
| Hub diameter | 25 mm |
| Chain | 24b-3 |
Show UNSPSC/ECL@SS
£ 55.59 excl. VAT
/ Each
£ 66.71 incl. VAT
- Usually arrives within 14 working days
