SMC C95SDB250-700 ISO CYLINDER
C95S(D), ISO Cylinder, Double Acting, Single Rod, Large Bore
See technical informationSee documentsReferences
SMC:C95SDB250-700
Rubix:107A7468
Manufacturer :C95SDB250-700

Technical specifications
| Cylinder diameter | 250 mm |
|---|---|
| Cylinder stroke | 700 mm |
| Type | iso cylinder |
Documents
Product details : SMC C95SDB250-700 ISO CYLINDER
ISO 6431 Tie Rod Cylinder.
Bore sizes (mm): 50, 63, 80, 100, 160, 200, 250.
Strokes up to 2400 mm.
Cylinder variations: large bore size, with lock unit, with positioner, ATEX.
Strengths
Conforms to ISO 6431, CETOP RP43P, VDMA 24562
Large bore size (160~250mm)
Standard strokes up to 2400mm (depending on bore size)
Auto switch capable
Technical specifications
Attributes
| Cylinder diameter | 250 mm |
|---|---|
| Cylinder stroke | 700 mm |
| Type | iso cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 3,703.23 excl. VAT
/ Each
£ 4,443.88 incl. VAT
- Delivery usually within ( 6 ) days