Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Tubes and pipes
Tubing
FESTO 558218 50MTR PLASTIC TUBING
FESTO 558218 50MTR PLASTIC TUBING
Tubing Festo
References
festo:
PLN-6X1-RT
rubix:
263A5709
manufacturer :
558218
ean:
4052568053918
Technical specifications
Inner diameter
4
mm
Outer diameter
6
mm
Reel length
50
m
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 558218 50MTR PLASTIC TUBING
Plastic tubing PLN-6X1-RT highly resistant to chemicals and hydrolysis. Outside diameter=6 mm, Bending radius relevant for flow rate=32 mm, Inside diameter=4 mm, Min. bending radius=11 mm, Temperature dependent operating pressure=-0,95 - 14 bar
Technical specifications
Attributes
Logistic Weight
17,2
g
Inner diameter
4
mm
Outer diameter
6
mm
Reel length
50
m
Min. service pressure
-0.95
bar
Max. service pressure
14
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.13
excl. VAT
/
Each
£
2.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MECALINE 860503 BI-POLYMER CALIBRATED TUBES 4X2 5 -25M GREEN
MECALINE CALIBRATED TUBE POLYURETHANE 6X4 25 MTR BOX NATURAL 785580
SMC T0806B-20 20M NYLON BLACK TUBING
SMC TRB1075W-20 TUBING
SMC TUZ1208BU-20 WEAR RESISTANT TUBING
SMC TU0805B-20-X214 CLEAN AND CHEMICAL RESISTANT TUBING POLY - TU-X214
SMC TL0806-20 TUBE
SMC TRTU1065R-20 FLAME RESISTANT POLYURETHANE TUBING
SMC TU0425GR1-20 MINIATURE POLYURETHANE TUBING
MECALINE 785594 CALIBRATED TUBES POLYURETHANE 4X2 5 100M BLUE
SMC TRBU1065B-20 TUBE
SMC TIL01-2S HIGH PURITY FLUOROPOLYMER TUBING
SMC TRB0604B-100 TUBE
SMC TCU0604B-2 TUBE
SMC TU1208YR-20 POLYURETHANE TUBING