References
SMC:TRB0604B-100
Rubix:2608759
Manufacturer :TRB0604B-100
EAN:3618036619294

Documents
Product details : SMC TRB0604B-100 TUBE
Series TRB flame resistance double layer tubing is suitable for air and water piping in environments where sparks from spot welders, etc., may be a problem. The double layer design uses a flame resistant resin (equivalent to UL-94 Standard V-0) for the outer layer. The TRB sereis is available in a variety of colors. 100m roll is available for all color types.
TRB, Double Layer Tubing
Strengths
Double layer nylon tubing
Flame resistant
Equivalent to UL-94 standard V-0
Suitable for air and water piping
Flame resistant
Equivalent to UL-94 standard V-0
Suitable for air and water piping
Technical specifications
Attributes
| Logistic Weight | 5783 g |
|---|---|
| Inner diameter | 4 mm |
| Outer diameter | 6 mm |
| Colour | black |
| Material | nylon 12 (inner tubing);pvc (outer tubing) |
| Reel length | 100 m |
Show UNSPSC/ECL@SS
£ 283.16 excl. VAT
/ Each
£ 339.79 incl. VAT
- Delivery usually within ( 4 ) days