References
SMC:TL0806-20
Rubix:80108827
Manufacturer :TL0806-20

Product details : SMC TL0806-20 TUBE
Series TL high purity fluoropolymer tubing is available as standard in metric sizes of 10m or 20m rolls. The TL series has outstanding corrosion resistance, compatible with chemicals such as acids, bases and ultrapure water.
TL, Metric Size Fluororesin Tubing
Technical specifications
Attributes
| Logistic Weight | 980 g |
|---|---|
| Inner diameter | 6 mm |
| Outer diameter | 8 mm |
| Colour | transparent |
| Material | super pfa |
| Reel length | 20 m |
| Min. temperature | -65 °C |
| Max. temperature | 260 °C |
| 350 mm | |
| 30 mm |
Show UNSPSC/ECL@SS
£ 340.82 excl. VAT
/ Each
£ 408.98 incl. VAT
- Delivery usually within ( 4 ) days