MECALINE CALIBRATED TUBE POLYURETHANE 6X4 25 MTR BOX NATURAL 785580


POLYURETHANE TUBING (PU)

References
mecaline:785580
rubix:208A4993
ean:3660338032332
CALIBRATED TUBES POLYURETHANE 6X4
brand logo
Technical specifications
Inner diameter4 mm
Outer diameter6 mm
Reel length25 m
See all Specifications

Product details : MECALINE CALIBRATED TUBE POLYURETHANE 6X4 25 MTR BOX NATURAL 785580


MECALINE Polyurethane tubings Shore 98 A, flexible translucent or coloured with great flexibility with very good flexibility and high dimensional accuracy. These tubes are particularly indicated for the pneumatic market, when a tight bending radius is needed for installation in narrow cabinets, Temperature range: from -40°C to +60°C.

Technical specifications


Attributes
Inner diameter4 mm
Outer diameter6 mm
Reel length25 m
Colournatural
Materialpu
Max. service pressure13 bar
Show UNSPSC/ECL@SS
£ 30.16 excl. VAT
/ Each
£ 36.19 incl. VAT
  • In stock: Next day delivery