Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 170265 SOLENOID VALVE CPE24-M1H-5/3G-3/8
FESTO 170265 SOLENOID VALVE CPE24-M1H-5/3G-3/8
Solenoid valve CPE24-M1H
References
festo:
CPE24-M1H-5/3G-3/8
rubix:
108A2836
manufacturer :
170265
ean:
4052568138028
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 170265 SOLENOID VALVE CPE24-M1H-5/3G-3/8
Solenoid valve CPE24-M1H-5/3G-3/8 High component density Valve function=5/3 closed, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=3000 l/min, Operating pressure=2,5 - 10 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
230
x
40
x
70
mm
Logistic Weight
467,95
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
269.77
excl. VAT
/
Each
£
323.72
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
FESTO 547365 SOLENOID VALVE CPVSC1-M5H-K-T-M5C
SMC SS5Y3-10F1-12B-C3 MANIFOLD BASE
SMC SS5Y5-10L13-12BR-C4 MANIFOLD BASE
SMC SS5Y3-10L13-15BR-C2 MANIFOLD BASE
SMC SS5Y3-10L13-15B-C2 MANIFOLD BASE
SMC EX600-SPN3
FESTO 163843 SOLENOID VALVE CPE24-M3H-5J-QS-10
FESTO 547299 SOLENOID VALVE CPVSC1-M1H-K-H-Q4C
SMC SS5Y3-10L13-11B-C3 MANIFOLD BASE
FESTO 533145 SOLENOID VALVE CPE10-M1BH-5/3B-M7-B
SMC SS5Y3-10L13-09BR-C3 MANIFOLD BASE
FESTO 185865 VACUUM GENERATOR CPV10-M1H-VI70-2GLS-M7
FESTO 547280 SOLENOID VALVE CPVSC1-M1H-N-T-Q3O
FESTO 548038 SOLENOID VALVE CPVSC1-M1HT-J-T-M5
FESTO 163164 SOLENOID VALVE CPE24-M1H-3OL-3/8