References
SMC:KQ2R08-12A-X35
Rubix:119A2700
Manufacturer :KQ2R08-12A-X35

Technical specifications
| Material | c3604, pbt, pp (body);c3604 (stud);304 stainless steel (chuck);304 stainless steel, c3604, pbt (guide);pom (collet and release button);nbr (seal);304 stainless steel, nbr (gasket) |
|---|---|
| Connection 1 | 12 |
Documents
Product details : SMC KQ2R08-12A-X35 ONE-TOUCH FITTING
Push-in reducer SMC KQ2R08-12A-X35 for rapid tube-to-tube connection. With operating temperature -5 / +60 °C and operation down to -100 kPa.
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Material | c3604, pbt, pp (body);c3604 (stud);304 stainless steel (chuck);304 stainless steel, c3604, pbt (guide);pom (collet and release button);nbr (seal);304 stainless steel, nbr (gasket) |
| Connection 1 | 12 |
| Profile | kq2r |
| Connection 2 | 8 |
| Max. temperature | 60 °C |
| Type | push-in reducer (tube-to-tube) |
| Tube diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 35.90 excl. VAT
/ 10 pieces
£ 43.08 incl. VAT
- In stock: Next day delivery