Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 130653 PUSH-IN CONNECTOR CRQS-10-8
FESTO 130653 PUSH-IN CONNECTOR CRQS-10-8
Push-in connector
References
festo:
CRQS-10-8
rubix:
116A1002
manufacturer :
130653
ean:
4052568068455
Technical specifications
Material
Stainless Steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 130653 PUSH-IN CONNECTOR CRQS-10-8
Push-in connector CRQS-10-8 Reducing. Size=Standard, Nominal size=5,8 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle
Technical specifications
Attributes
Logistic Weight
22,74
g
Material
Stainless Steel
Profile
CRQS
Connection 2
17
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
87.96
excl. VAT
/
Each
£
105.55
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
MECALINE 859888 DOUBLE BANJO FIT 1 HEAD DIA MM 8 G3/8IN
FESTO 6257 QUICK CONNECTOR CK-1/4-PK-6-KU
FESTO 153024 PUSH-IN FITTING QSF-1/4-6-B
LEGRIS LF3000 FITTING 3169 10 13
SMC KQ2F06-02A1 ONE-TOUCH FITTING
SMC KQ2TW07-00A ONE-TOUCH FITTING
SMC KQB2H12-03S ONE-TOUCH FITTING
SMC KGH04-02 FITTING
NORGREN 101470618 PFIT 6MM-R1/8 90DEGRE ELB ADPT
FESTO 30919 BARBED T-CONNECTOR T-PK-2
FESTO 130675 PUSH-IN FITTING QS-1/8-6-100
FESTO 177713 BLANKING PLUG CQC-15H
NORGREN M00200300 FITTING
NORGREN 432250418 4MM X 1/8 STR MALE ADAPT
FESTO 186222 MULTIPLE DISTRIBUTOR QSQ-G1/8-6