Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Greasing methods and systems
(491)
See Mechanical lubrication technology
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical lubrication technology
Greasing methods and systems
Lubricators
Lubricators - Accessory / spare part
SKF 4MM INSERT VOGEL 404-603
SKF 4MM INSERT VOGEL 404-603
Plug-in sleeve
References
skf:
404-603
rubix:
124A5761
Technical specifications
Type
Push-in sleeve for plastic pipes
See all Specifications
Product details
Technical specifications
Product details : SKF 4MM INSERT VOGEL 404-603
PLUG-IN SLEEVE
INSERT HOUSING
Technical specifications
Attributes
Logistic Weight
1
g
Type
Push-in sleeve for plastic pipes
Material
Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.22
excl. VAT
/
Each
£
0.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PERMA 104822 TUBE CONNECTOR G1/4 MALE TO 8MM
SKF PROTECTION BASE LAPP4
LEGRIS 6690 21 21 WALL BRACKET F/F INLET 2 OUTLET 1/2IN BSPP
SKF 112- 35127-2 TUBE PA 6 X 1.5 BLACK X 50 METRES
SKF PREMIUM OILSAFE PUMP LAOS 62568
SKF M10 UNION SOCKET 406-612-MS
PERMA LUBRICATION POCKET 101444
SKF 853-540-010 THREADED SLEEVE F.HOSE STUD D6
LAPT5000SW FLEXIBLE TUBE
PERMA S2 CONTROL DRIVE 108985
PERMA 2 POINT BRACKET STD 109667
SKF 161-110-031+924 2/2 WAY VALVE
PERMA BL413110 104832
SKF 619-26473-1 MET DEV SSV 6
SCHAEFFLER ARCALUB-C1.DRYCELL-KIT-60 REFILL SET LUBRICATOR C1