LEGRIS 6690 21 21 WALL BRACKET F/F INLET 2 OUTLET 1/2IN BSPP


Transair® Wall Brackets for Aluminum Pipe

References
parker legris:6690 21 21
rubix:395A8543
brand logo
brand logo
Technical specifications
TypeThreaded Wall Bracket
See all Specifications

Product details : LEGRIS 6690 21 21 WALL BRACKET F/F INLET 2 OUTLET 1/2IN BSPP


Transair Wall Brackets make connecting machinery or tools to the supply line quick and easy. These brackets are rated for use in compressed air as well as industrial/inert gas applications. To match the needs/constraints of the environment, Parker offers a one (1), two (2), or three (3) port options. For extra control and safety over the media flow, we offer select wall brackets with an integrated ball valve. All wall brackets are equipped with a drain outlet for easy air or moisture drainage.

The “full bore” design of Transair wall brackets paired with the low coefficient of friction in the aluminum pipe ensures optimal flow throughout the compressed air system. All wall brackets are 100% recyclable, silicone free, and made from materials with no propagation of flame. All wall brackets conform to the UL94HB standard. Parker Hannifin warrants all Transair components to be free of defects in material and workmanship for 10 years from the date of installation.

Markets:
• Automotive Assembly
• Food & Beverage
• Packaging
• Industrial Plants
• Aerospace

Features / Benefits:
• Quick connection technology
• Modular and reusable
• Corrosion resistant
• Full-bore design
• Optimum flow rate
• 100% recyclable
• Faster installation
• Lower installation costs
• Immediate pressurization
• Lightweight
• 10-year Warranty

Applications:
• Compressed Air
• Vacuum
• Industrial/Inert Gasses (i.e. Argon, Nitrogen, Carbon Dioxide)

Maximum Working Pressure:
• 1/2” to 4”: 232psi (15,9bar) when the system is operated between -4 to +113 F (-20 to +46.1 C)
• 6”: 188psi (12,9 bar) when the system is operated between -4 to +140 F (-20 to + 60 C)

Maximum Working Temperature (1/2” to 4”):
• 185°F when system is operated at 101psi or lower
• 158°F when the system is operated at 145psi or lower
• 140°F when the system is operated at 188psi or lower
• 115°F when the system is operated at 232psi or lower

Application: Compressed Air, Industrial Gas, Inert Gases
Assembly: n/a
Assembly Time: 0.15
Body Material: Treated Brass
Brand: Parker, Transair
Configuration: Port to Port
Connection 1 Size: G 1/2
Connection 1 Type: Female BSPP
Connection 2 Size: G 1/2
Connection 2 Type: Female BSPP
Connection 3 Size: G 1/4
Connection 3 Type: Female BSPP
Connection Thread Size (inch): 1/2
Division: Fluid System Connectors Division, Low Pressure Connectors Europe Division
Division: Low Pressure Connectors Europe Division
For Fluid Type: Air, Industrial Gas
Industry: General Industrial
Maximum Operating Pressure: 16, 232 psi 232 PSI (-4°F to +113°F)/16 bar (-20°C to 45°C) up to 100 mm
188 PSI (-4° to +140°F)/13 bar (-20°C to 60°C) up to 168 mm
101 PSI (-4° to +185°F)/7 bar ( -20°C to 85°C) up to 168 mm
For Canada, Please refer to https://www.parker.com/c
Maximum Operating Temperature: 85, 185
Minimum Operating Temperature: -20, -4
Pipe O.d. (inch): N/A
Pipe O.d. (mm): N/A
Product Type: Wall Brackets
Quantity Per Box: 1
Seal Material: NBR
Shape: Straight
Shape: Threaded 2 Port 45° Wall Bracket
Specifications Met: EN 755.2, EN 755.8, EN 573.3, ISO 9001, ASME B31.1 - 31.9, ISO 8573 (Air Quality), TUV, CE 2014/68/EU
Technology: Pneumatics, Fluid & Gas Handling
Weight: 1.481, 0.672

Technical specifications


Attributes
TypeThreaded Wall Bracket
MaterialStainless Steel
Show UNSPSC/ECL@SS
£ 74.33 excl. VAT
/ Each
£ 89.20 incl. VAT
  • Usually arrives within 14 working days