FESTO 30939 PLUG SOCKET WITH CABLE KMV-1-24DC-2,5-LED
Plug Socket with Cable
See technical informationSee documentsReferences
Festo:KMV-1-24DC-2,5-LED
Rubix:108A5158
Manufacturer :30939
EAN:4052568022846
Documents
Product details : FESTO 30939 PLUG SOCKET WITH CABLE KMV-1-24DC-2,5-LED
cable with female connector KMV-1-24DC-2,5-LED pre-assembled, for V electrical drivers. Switching status indicator=LED, Mounting method=on solenoid valve with M3 screw, Mounting position=different, Product weight=170 g, Electrical connection=(* Female connector, * Pinout type B to EN 175301-803)
Technical specifications
Attributes
| Type | socket outlet with cable |
|---|
Show UNSPSC/ECL@SS
£ 18.67 excl. VAT
/ Each
£ 22.40 incl. VAT
- Delivery usually within ( 6 ) days
