References
Festo:SEA-M12-5GS-PG7
Rubix:109A4989
Manufacturer :175487
EAN:4052568037888
Documents
Product details : FESTO 175487 PLUG SEA-M12-5GS-PG7
plug SEA-M12-5GS-PG7 Permissible cable diameter=4 - 6 mm, Based on the standard=(* EN 61076-2-101, * EN 61984), Assembly Position=Any, Operating voltage range AC=<= 60 V, Operating voltage range DC=<= 60 V
Technical specifications
Attributes
| Material | pbt / die-cast zinc / nickel-plated / white bronze / coated / brass |
|---|
Show UNSPSC/ECL@SS
£ 13.68 excl. VAT
/ Each
£ 16.42 incl. VAT
- Delivery usually within ( 10 ) days