References
Festo:NECU-S-M12G4-P1-IS
Rubix:391A4057
Manufacturer :570953
EAN:4052568058678

Documents
Product details : FESTO 570953 PLUG
plug NECU-S-M12G4-P1-IS Permissible cable diameter=4 - 6 mm, Based on the standard=(* EN 61076-2-101, * EN 61984), Assembly Position=Any, Connection frequency=50, Operating voltage range DC=0 - 30 V
Technical specifications
Attributes
| Material | pa (housing);pa (union nut);white bronze, coated brass (pin contact) |
|---|
Show UNSPSC/ECL@SS
£ 9.98 excl. VAT
/ Each
£ 11.98 incl. VAT
- Delivery usually within ( 6 ) days