References
Festo:PS1-SAC31-30POL+LED
Rubix:391A5365
Manufacturer :197162
EAN:4052568081843
Documents
Product details : FESTO 197162 PLUG
plug PS1-SAC31-30POL+LED 3- row, with LED, tension-spring system. The right plug for inputs and outputs at the IPC FEC Standard. Operating voltage range AC=<= 50 V, Ambient temperature=-20 - 100 °C, Terminal cross-section=0,08 - 0,75 mm2, Electrical Connection=(* Socket / terminal strip, * 10-pin / 30-pin), Mounting type=with through hole
Technical specifications
Attributes
| Material | pbt (housing) |
|---|
Show UNSPSC/ECL@SS
£ 100.44 excl. VAT
/ Each
£ 120.53 incl. VAT
- Delivery usually within ( 2 ) days
