References
Festo:NECC-L2G8-C1
Rubix:391A4037
Manufacturer :575306
EAN:4052568059477

Technical specifications
| Material | housing: pa66; electrical contacts: copper alloy, tin-plated |
|---|
Documents
Product details : FESTO 575306 PLUG
plug NECC-L2G8-C1 Corrosion resistance classification CRC=1, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Material | housing: pa66; electrical contacts: copper alloy, tin-plated |
|---|---|
| Max. temperature | 115 °C |
| Min. temperature | -40 °C |
| Connection | pcb plug connector with 3,5 mm grid dimension, 8-pin; spring-loaded terminal |
Show UNSPSC/ECL@SS
£ 8.93 excl. VAT
/ Each
£ 10.72 incl. VAT
- Delivery usually within ( 6 ) days