References
Festo:NECU-S-M8G3-HX
Rubix:109A7750
Manufacturer :562024
EAN:4052568056643

Documents
Product details : FESTO 562024 PLUG NECU-S-M8G3-HX
plug NECU-S-M8G3-HX Permissible cable diameter=2,5 - 5,1 mm, Permissible individual wire diameter=>= 0,1 mm, Based on the standard=(* EN 61076-2-104, * EN 61984), Connection frequency=3, Operating voltage range AC=0 - 32 V
Technical specifications
Attributes
| Material | pa, die-cast zinc, nickel-plated (housing);brass, nickel-plated (screw lock);gold plated (pin contact);pur, fpm (seals) |
|---|
Show UNSPSC/ECL@SS
£ 13.40 excl. VAT
/ Each
£ 16.08 incl. VAT
- Delivery usually within ( 2 ) days