References
Festo:NEFU-D12G4-R3DW4
Rubix:391A4094
Manufacturer :8040457
EAN:4052568286057

Documents
Product details : FESTO 8040457 CABINET THROUGH FEED
Cabinet trough feed NEFU-D12G4-R3DW4 Length=40,1 mm, Conforms to standard=(* EN 61076-2-101, * IEC 60603-7-3), Operating voltage range DC=0 - 30 V, Surge strength=0,8 kV, Acceptable current load at 40°C=2 A
Technical specifications
Attributes
| Material | pa brass, nickel-plated, die-cast zinc (housing);brass, gold plated (pin contact) |
|---|
Show UNSPSC/ECL@SS
£ 37.78 excl. VAT
/ Each
£ 45.34 incl. VAT
- Delivery usually within ( 14 ) days