FESTO 573695 MULTI-PIN PLUG SOCKET NECA-S1G9-P9-MP5
Multi Pin Plug Socket
See technical informationSee documentsReferences
Festo:NECA-S1G9-P9-MP5
Rubix:108A2671
Manufacturer :573695
EAN:4052568220907

Documents
Product details : FESTO 573695 MULTI-PIN PLUG SOCKET NECA-S1G9-P9-MP5
multi-pin plug socket NECA-S1G9-P9-MP5 Permissible cable diameter=5 - 10 mm, Operating voltage range DC=21,6 - 26,4 V, Nominal operating voltage DC=24 V, Acceptable current load at 40°C=1 A, Corrosion resistance classification CRC=2
Technical specifications
Attributes
| Material | pa-reinforced (housing);brass (union nut);steel (screws);nbr (seals) |
|---|
Show UNSPSC/ECL@SS
£ 110.90 excl. VAT
/ Each
£ 133.08 incl. VAT
- Delivery usually within ( 2 ) days