FESTO 543107 POWER SUPPLY SOCKET NECU-G78G5-C2
Power Supply Socket
See technical informationSee documentsReferences
Festo:NECU-G78G5-C2
Rubix:107A9393
Manufacturer :543107
EAN:4052568091231

Documents
Product details : FESTO 543107 POWER SUPPLY SOCKET NECU-G78G5-C2
power supply socket NECU-G78G5-C2 for modular electrical terminal CPX. Permissible cable diameter=6 - 12 mm, Based on the standard=EN 61984, Operating voltage range AC=0 - 250 V, Operating voltage range DC=0 - 250 V, Surge strength=2,5 kV
Technical specifications
Attributes
| Material | nickel-plated die-cast zinc (body);nbr fpm (seal);copper alloy gold-plated (pin) |
|---|
Show UNSPSC/ECL@SS
£ 42.61 excl. VAT
/ Each
£ 51.13 incl. VAT
- Delivery usually within ( 2 ) days