• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Pneumatics(90,859)
  • Hydraulics(5,989)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,299)
  • Filtration and Care(387)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,227)
  • Compressed air preparation(4,634)
  • Pneumatic accessories(15,004)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic accessories
  5. Electrical connector technology
  6. Plug connector
  7. AVENTICS 1823391801

AVENTICS 1823391801

Series NU2

See technical information

References

Aventics:1823391801
Rubix:273A0549
EAN:3661475919302
brand logo
brand logo

Product details : AVENTICS 1823391801


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 9.18 excl. VAT
/ Each
£ 11.02 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

HAGER LTD CR64AX 6A 4 PIN PLUG IN CEILING ROSE PACK OF 10FESTO 1659228 ASSORTMENT OF PLUGSAVENTICS SOCKET 8941054044FESTO 18786 CABLE DISTRIBUTOR ASI-KVT-FKAVENTICS R412005347BURKERT CONNECTORMODULE G1/4 144750FESTO 562024 PLUG NECU-S-M8G3-HXSMC DXT170-80-4A-6 CONNECTOR ASSYFESTO 575304 PLUGAVENTICS PLUG M12X1 8941054054FESTO 244937 TERMINAL SOCKET KDV-PK-2FESTO 152509 MULTI-SOCKET KDVF6-7NORGREN C00230804 PFITC 8-4MM STEM REDUCERFESTO 570956 PLUGFESTO 543107 POWER SUPPLY SOCKET NECU-G78G5-C2
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap