References
Festo:NECU-S-M12G4-D-IS
Rubix:391A4055
Manufacturer :570956
EAN:4052568058708

Documents
Product details : FESTO 570956 PLUG
plug NECU-S-M12G4-D-IS Permissible cable diameter=2 x 3 mm or 2 x 5 mm, Based on the standard=(* EN 61076-2-101, * EN 61984), Assembly Position=Any, Connection frequency=50, Operating voltage range DC=0 - 30 V
Technical specifications
Attributes
| Material | pa (housing);pa (union nut);white bronze, coated brass (pin contact) |
|---|
Show UNSPSC/ECL@SS
£ 15.92 excl. VAT
/ Each
£ 19.10 incl. VAT
- Delivery usually within ( 6 ) days