References
Festo:SEA-GS-11-DUO
Rubix:109A4991
Manufacturer :18779
EAN:4052568022372

Documents
Product details : FESTO 18779 PLUG SEA-GS-11-DUO
plug SEA-GS-11-DUO For valve terminals. Permissible cable diameter=2 x 3 mm or 2 x 5 mm, Based on the standard=(* EN 61076-2-101, * EN 61984), Assembly Position=Any, Operating voltage range AC=<= 250 V, Operating voltage range DC=<= 250 V
Technical specifications
Attributes
| Material | pbt (housing);pbt (union nut);brass, white bronze, coated (pin contacts) |
|---|
Show UNSPSC/ECL@SS
£ 19.12 excl. VAT
/ Each
£ 22.94 incl. VAT
- Delivery usually within ( 10 ) days