References
Festo:NECC-L2G2-C1
Rubix:391A4033
Manufacturer :575302
EAN:4052568059439

Technical specifications
| Material | pa66 housing; copper alloy, tin-plated contacts |
|---|
Documents
Product details : FESTO 575302 PLUG
plug NECC-L2G2-C1 Corrosion resistance classification CRC=1, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Material | pa66 housing; copper alloy, tin-plated contacts |
|---|---|
| Type of coupling | plug |
| Max. temperature | 115 °C |
| Min. temperature | -40 °C |
| Connection | 2-pin, spring-loaded terminal |
Show UNSPSC/ECL@SS
£ 3.57 excl. VAT
/ Each
£ 4.28 incl. VAT
- Delivery usually within ( 6 ) days